Beli Gerinda Second di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy Hand Second Engineers FileDeskripsi:Kennedy Hand Second Engineers File withatribut:
- Overall Length: 355 mm
- Overall Width: 31.2 mm
- File Thickness: 6.8 mm
- Kennedy Half Round Second Engineers FileDeskripsi:Kennedy Half Round Second Engineers File withatribut:
- Overall Length: 355 mm
- Type of Cut: Second
- File Thickness: 8.3 mm
- Type: Half Round
- Handle Material: No handle included
- Overall Width: 31.2 mm
- Kennedy Flat Second Engineers FileDeskripsi:Kennedy Flat Second Engineers File with
- Kennedy Square Second Engineers FileDeskripsi:Kennedy Square Second Engineers File withatribut:
- Type: Square
- Sherwood Straight Flute Second Tapatribut:
- Chamfer: Second
- Finish/Coating: Bright
- Material Grade: M2
- Tap Type: Straight Flute
- Kennedy Round Second Engineers FileDeskripsi:Kennedy Round Second Engineers File withatribut:
- Overall Length: 355 mm
- Type of Cut: Second
- File Thickness: 13.3 mm
- Senator Needle File Second Cut Assorted (Set Kikir Jarum)atribut:
- Overall Length (mm): 160
- Standards Met: BS 498:1990
- Type of Cut: Cut 2
- Kennedy Hand Second RaspDeskripsi:Kennedy Hand Second Rasp withatribut:
- Overall Length: 305 mm
- Overall Width: 28 mm
- KOBE RED LINE Die Grinder With Safety ThrottleDeskripsi:GD2206L 1/2hp motor delivers 23.000 precisely controllable rpm in the palm of your hand making it ideally suitable for polishing, buffing and grinding. The robust and durable single piece aluminium body houses the 1/2HP motor and precision balanced bearings provide reliability in the most demanding of industrial/automotive applications. The trigger has a safety catch to prevent accidental starts. Collet size: 6mm. Air inlet thread: 1/4inch NPT. Minimum air hose size (ID): 10mm (3/8inch). Air pressure: 90psi. Air consumption: 4cfm*. Sound pressure level: 93dBA. Sound power level: 103dBA. Vibration level: 5.4m/s2. Overall length: 170mm. *Based on a 15 second cycle per minute average use.atribut:
- Air consumption: 4CFM
- Exhaust Location: Rear
- For use with: Carbide Burrs Flap Wheel Mounted Points & Wheels Quick Change Discs Sanding Bands
- Horsepower: 0.50hp
- Tool Application: Buffing, Grinding and Polishing
- Overall Height: 64mm
- Workplace Application: Industrial
- Part Number: KBE2702024K
- Volkel Hand Tap Intermediate (Second) (Mata Tap)Deskripsi:Application: For general use. - Non abrasive material up to 900N/mm2 - Unalloyed and low alloyed steel - For through and blind holes - For thread cutting by handatribut:
- Material: HSS-G
- Kennedy Pillar Second Engineers FileDeskripsi:Kennedy Pillar Second Engineers File withatribut:
- Overall Length: 150 mm
- KOBE RED LINE Angle Die GrinderDeskripsi:B3144 Short body length allowing access into hard to reach areas. Planetary gears for longer life and smoother running. Low profile teasing throttle for precise speed control. Rotating air inlet to prevent the air hose tangling. Collet size: 1/4 Inch (6mm), 1/8 Inch (3mm). Free speed: 20,000rpm. Air pressure: 6.2bar (90psi). Air consumption: 4cfm* (113ltr/min). Air inlet thread: 1/4 Inch NPT. Minimum air hose size (ID): 10mm (3/8 Inch). Sound pressure level: 90dBA. Sound power level: 97dBA. Vibration level: 1.24m/s2. Overall length: 165mm. Vibration: 1.24m/s *Based on a 15 second cycle per minute average use.atribut:
- Material: Aluminium with Grip
- Tool Application: Buffing Deburring Grinding Polishing
- Collet Size: 6mm
- Maximum No Load Speed: 20,000rpm
- Overall Width: 40mm
- Grinder Orientation: Angled
- Throttle Features: Teasing Throttle
- Part Number: KBE2704080K
- KOBE RED LINE Fag050M Mini GrinderDeskripsi:FAG050m For metal dressing, rust removal, weld preparation and automotive bodywork fabrication in hard to reach areas. Speed regulator. Safety release throttle. Heavy duty disc guard. Side exhaust. Ball bearing construction. Supplied with: 2x A60 (KEN230-0040K), 1x A80 (KEN230-0050K) and 1x A120 (KEN230-0060K) 50mm grinding discs. Disc size: 50 x 4 x 9.6mm (2 x 5/32 x 3/8 Inch). Air inlet thread: 1/4 Inch NPT. Minimum air hose size (ID): 3/8 Inch (10mm). Air pressure: 90psi/6.3bar. Air consumption: 4cfm*. Sound pressure level: 83dBA. Sound power level: 92dBA. Vibration level: 1.7m/s2. Overall length: 140mm. *Based on a 15 second cycle per minute average use.atribut:
- Air consumption: 4CFM
- Exhaust Location: Side
- For use with: Fibre Backed Sandind Disc Quick Change Discs Surface Conditioning Disc
- Horsepower: 0.30hp
- Tool Application: Grinding
- Overall Height: 83mm
- Workplace Application: Professional
- Part Number: KBE2702090K
- Size: 50mm
- KOBE RED LINE Die Grinder Straight Air InlineDeskripsi:B3456 Use for grinding, polishing, buffing and deburring. Reversible hardened steel 1/4 Inch collet. Short body length allowing access into hard to reach areas. Planetary gears for longer life and smoother running. Low profile teasing throttle for precise speed control. Rotating air inlet to prevent the air hose tangling. Drive size: 1/4 Inch (6mm), 1/8 Inch (3mm). Free speed: 25,000rpm. Air pressure: 6.2Bar (90PSI). Air consumption: 4CFM* (113ltr/min). Air inlet thread: 1/4 Inch NPT. Minimum air hose size (ID): 10mm (3/8 Inch). Sound pressure level: 91dBA. Sound power level: 98dBA. Vibration level: 4.53m/s2. Overall length: 160mm. Weight: 0.6kg. *Based on a 15 second cycle per minute average useatribut:
- Material: Composite Material
- Tool Application: Buffing Deburring Grinding Polishing Sanding
- Air consumption: 4CFM
- Maximum No Load Speed: 25,000rpm
- Overall Width: 40mm
- Grinder Orientation: Straight
- Throttle Features: Teasing Throttle
- Part Number: KBE2704090K
- KOBE RED LINE Gd22Lk 6mm Air Die Grinder KitDeskripsi:GD22LK Kit Includes straight die grinder with 3 and 6mm collets, collet spanner, 10 assorted mounted points and robust blow moulded case. GD2206L Straight Die Ginder: Industrial quality die grinder, suitable for polishing, buffing and grinding. Robust and durable single piece aluminium body. 1/2hp motor and precision balanced bearings provide reliability in the most demanding of industrial/automotive applications. Trigger has safety catch to prevent accidental starts. Specifications: Collet size: 6mm. Air inlet thread: 1/4 Inch NPT. Minimum air hose size (ID): 10mm (3/8 Inch). Air pressure: 90psi. Air consumption: 4cfm*. Sound pressure level: 93dBA. Sound power level: 103dBA. Vibration level: 5.4m/s2. Overall length: 170mm. *Based on a 15 second cycle per minute average use.atribut:
- Air consumption: 4CFM
- Exhaust Location: Rear
- For use with: Carbide Burrs Flap Wheel Mounted Points & Wheels Quick Change Discs Sanding Bands
- Horsepower: 0.45hp
- Tool Application: Grinding Polishing
- Overall Height: 64mm
- Workplace Application: Industrial
- Part Number: KBE2702030L
- KOBE RED LINE Extended Spindle Die GrinderDeskripsi:GES2506L For extra reach in "hard to get at" areas, extended spindle housing allowing two-handed operation, rear exhaust, safety lever throttle. Collet size: 6mm. Air inlet thread: 1/4 Inch NPT. Minimum air hose size (ID): 10mm (3/8 Inch). Air pressure: 90psi. Air consumption: 4cfm*. Sound pressure level: 93dBA. Sound power level: 103dBA. Vibration level: 5.4m/s2. Overall length: 248mm. *Based on a 15 second cycle per minute average use.atribut:
- Air consumption: 4CFM
- Exhaust Location: Front
- For use with: Carbide Burrs Flap Wheel Mounted Points & Wheels Paint & Rust Removel Disc Sanding Bands
- Horsepower: 0.5hp
- Tool Application: Buffing Deburring Grinding Polishing
- Overall Height: 57mm
- Workplace Application: Industrial
- Part Number: KBE2702040N
- Sherwood Straight Flute Second Tap L/HDeskripsi:IS0 529 - Straight Flute Individual Sizes - Secondatribut:
- Tap Type: Straight Flute
- Material: High Speed Steel
- Material Grade: M2
- Thread Standard: Metric Coarse
- Dimensions Standard: ISO 529
- Chamfer: Second
- Number of Flutes: 4
- Class of Fit: 6H
- Finish/Coating: Bright
- Application Materials: Aluminium Cast Iron Nonferrous Metals Stainless Steel Steel
- Thread Direction: Left Hand
- Kennedy Knife Second Engineers FileDeskripsi:Kennedy Knife Second Engineers File withatribut:
- Overall Length: 200 mm
- File Thickness: 4.7-1.5 mm
- Overall Width: 21.5 mm
- Sherwood Long Shank Second TapDeskripsi:Straight Flute Long Series - Second Thread Forms are Class 2 medium fit tolerance. Sherwood HSS Taps are the general purpose option for thread cutting in most materials including steel, some stainless steels, cast irons and non-ferrous materials such as Aluminium, Brass and many others. Manufactured with precision ground flutes for producing accurate thread forms, Sherwood Taps are available in all the popular thread forms and as straight Flute `Hand` Taps in 3 leads, Fluteless, Spiral Flute, or Spiral Point Machine Taps and also Long Series. Sherwood Tap dimensions conform to ISO529 apart from NPT Forms which conform to ANSI 94.9. Straight Flute and Fluteless Taps are manufactured with a standard Bright Finish whereas the Machine Taps have an Oxidised Finish for best results dissipating the heat build-up associated with these applications.atribut:
- Chamfer: Second
- Class of Fit: 6H
- Dimensions Standard: ISO 529
- Finish/Coating: Bright
- Material: High Speed Steel
- Material Grade: M2
- Tap Type: Straight Flute Extension
- Thread Direction: Right Hand
- Thread Standard: Metric Coarse
- Sherwood Conduit Straight Flute Second TapDeskripsi:IS0 529 - Straight Flute Individual Sizes - Second. Thread Forms are Class 2 medium fit tolerance. (1) Diameter and pitch not mentioned in ISO. Sherwood HSS Taps are the general purpose option for thread cutting in most materials including steel, some stainless steels, cast irons and non-ferrous materials such as Aluminium, Brass and many others. Manufactured with precision ground flutes for producing accurate thread forms, Sherwood Taps are available in all the popular thread forms and as straight Flute `Hand` Taps in 3 leads, Fluteless, Spiral Flute, or Spiral Point Machine Taps and also Long Series. Sherwood Tap dimensions conform to ISO529 apart from NPT Forms which conform to ANSI 94.9. Straight Flute and Fluteless Taps are manufactured with a standard Bright Finish whereas the Machine Taps have an Oxidised Finish for best results, dissipating the heat build-up associated with these applications.atribut:
- Material Grade: M2
- Chamfer: Second
- Material: High Speed Steel
- Number of Flutes: 4
- Tap Type: Straight Flute
- Thread Direction: Right Hand
- Thread Standard: Metric Fine
- Application Materials: Cast Iron Stainless Steel Steel
- Pitch: 1.5
- Class of Fit: 6H
- Finish/Coating: Bright
- Dimensions Standard: ISO 529
Daftar Harga Gerinda Second Terbaru November 2026
| Kennedy Hand Second Engineers File | Rp219.900 |
| Kennedy Half Round Second Engineers File | Rp319.900 |
| Kennedy Flat Second Engineers File | Rp53.900 |
| Kennedy Square Second Engineers File | Rp64.900 |
| Sherwood Straight Flute Second Tap | Rp109.900 |
| Kennedy Round Second Engineers File | Rp269.900 |
| Senator Needle File Second Cut Assorted (Set Kikir Jarum) | Rp129.900 |
| Kennedy Hand Second Rasp | Rp139.900 |
| KOBE RED LINE Die Grinder With Safety Throttle | Rp949.900 |
| Volkel Hand Tap Intermediate (Second) (Mata Tap) | Rp77.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)

























































































































































/7cP102142264-5.jpg)


%20(Mata%20Tap)/cvP102174463-2.jpg)










%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)